HAMAR

HAMAR Braided Packing type 616 4x4mm

  • ERIKS:12438349
Image 1
Save to list

€308.50/ pieceexcl. VAT

€373.29incl. VAT

Estimated delivery date - 07/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€308.50

-

3+

€277.65

10.00%

5+

€262.23

15.00%

10+

€246.80

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAMAR
Length per box
41.7 m
pH range
from 1 to 13
Temperature range
from -50 to 280 °C
Weight per box
1 kg