HAMAR

HAMAR Braided Packing type 616 3x3mm

  • ERIKS:12438348
Image 1
Save to list

€314.50/ pieceexcl. VAT

€380.55incl. VAT

Estimated delivery date - 07/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€314.50

-

3+

€283.05

10.00%

5+

€267.33

15.00%

10+

€251.60

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAMAR
Length per box
74.1 m
pH range
from 1 to 13
Temperature range
from -50 to 280 °C
Weight per box
1 kg