
€370.00/ pieceexcl. VAT
€447.70incl. VAT
3.042 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Width | 8 mm |
Height | 8 mm |
Length per box | 23.6 m |
pH range | from 1 to 13 |
Temperature range | from -50 to 280 °C |
Weight per box | 2 kg |