HAMAR

HAMAR Braided Packing type 615 25x25mm

  • ERIKS:11080240
Image 1
Save to list
Not available in webshop
Estimated delivery date - 07/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAMAR
Width
25 mm
Height
25 mm
Length per box
12 m
pH range
from 1 to 13
Temperature range
from -50 to 280 °C
Weight per box
10 kg