
€968.00/ pieceexcl. VAT
€1,171.28incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Width | 22 mm |
Height | 22 mm |
Length per box | 8 m |
pH range | from 1 to 13 |
Temperature range | from -50 to 280 °C |
Weight per box | 5 kg |