
€965.50/ pieceexcl. VAT
€1,168.26incl. VAT
0.537 In stock - Estimated delivery date 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Width | 20 mm |
Height | 20 mm |
Length per box | 9.5 m |
pH range | from 1 to 13 |
Temperature range | from -50 to 280 °C |
Weight per box | 5 kg |