
€529.50/ pieceexcl. VAT
€640.70incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Width | 12 mm |
Height | 12 mm |
Length per box | 15.9 m |
pH range | from 1 to 13 |
Temperature range | from -50 to 280 °C |
Weight per box | 3 kg |