
€408.00/ pieceexcl. VAT
€493.68incl. VAT
11 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Width | 10 mm |
Height | 10 mm |
Length per box | 15.2 m |
pH range | from 1 to 13 |
Temperature range | from -50 to 280 °C |
Weight per box | 2 kg |