
€1,117.00/ pieceexcl. VAT
€1,351.57incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Length per box | 8.4 m |
pH range | from 1 to 13 |
Temperature range | from -50 to 280 °C |
Weight per box | 3 kg |