
€238.50/ pieceexcl. VAT
€288.58incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Length per box | 20.6 m |
pH range | from 1 to 13 |
Temperature range | from -50 to 280 °C |
Weight per box | 1 kg |