
€742.00/ pieceexcl. VAT
€897.82incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €742.00 | - |
3+ | €667.80 | 10.00% |
5+ | €630.70 | 15.00% |
10+ | €593.60 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Product | Braided packing |
Shape | Square |
Type | 515 |
Material | Aramid |
Colour | White |
Width | 16 mm |
Height | 16 mm |
Length per box | 8.7 m |
Weight per box | 3 kg |
pH range | from 1 to 13 |
Temperature range | from -50 to 250 °C |
Pressure in rotary pump (max.) | 250 bar |
Pressure in valve (max.) | 250 bar |
Speed in rotary pump (max.) | 20 m/s |
Speed in valve (max.) | 2 m/s |
Tradename | HAMAR |