
€872.00/ pieceexcl. VAT
€1,055.12incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Product | Braided packing |
Shape | Square |
Type | 515 |
Material | Aramid |
Colour | White |
Width | 13 mm |
Height | 13 mm |
Length per box | 13.2 m |
Weight per box | 3 kg |
pH range | from 1 to 13 |
Temperature range | from -50 to 250 °C |
Pressure in rotary pump (max.) | 250 bar |
Pressure in valve (max.) | 250 bar |
Speed in rotary pump (max.) | 20 m/s |
Speed in valve (max.) | 2 m/s |
Tradename | HAMAR |