
€228.50/ pieceexcl. VAT
€276.49incl. VAT
0.019 In stock - Estimated delivery date 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Product | Braided packing |
Shape | Square |
Type | 440 |
Material | Graphite/Inconel |
Colour | Grey |
Width | 4 mm |
Height | 4 mm |
Length per box | 52.1 m |
Weight per box | 1 kg |
pH range | from 1 to 14 |
Temperature range | from -200 to 450 °C |
Pressure in valve (max.) | 450 bar |
Speed in valve (max.) | 2 m/s |
Tradename | HAMAR |