
€432.50/ pieceexcl. VAT
€523.33incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Product | Braided packing |
Shape | Rectangle |
Type | 440 |
Material | Graphite |
Colour | Grey |
Width | 11 mm |
Height | 7 mm |
Length per box | 22.6 m |
Weight per box | 2 kg |
pH range | from 0 to 14 |
Temperature range | from -200 to 450 °C |
Pressure in rotary pump (max.) | 250 bar |
Pressure in valve (max.) | 250 bar |
Speed in rotary pump (max.) | 25 m/s |
Speed in valve (max.) | 2 m/s |
Tradename | HAMAR |