
€330.00/ pieceexcl. VAT
€399.30incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Product | Braided packing |
Shape | Square |
Type | 200 |
Material | Glass/graphite |
Width | 10 mm |
Height | 10 mm |
Length per box | 13 m |
Weight per box | 2 kg |
pH range | from 3 to 12 |
Temperature range | from -50 to 400 °C |
Pressure in rotary pump (max.) | 250 bar |
Pressure in valve (max.) | 150 bar |
Speed in rotary pump (max.) | 15 m/s |
Speed in valve (max.) | 2 m/s |
Tradename | HAMAR |