
€484.00/ pieceexcl. VAT
€585.64incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Product | Braided packing |
Shape | Rectangle |
Type | 120 |
Material | Aramid/PTFE/Graphite |
Colour | Yellow / Grey |
Width | 11 mm |
Height | 7 mm |
Length per box | 17 m |
Weight per box | 2 kg |
pH range | from 1 to 13 |
Temperature range | from -50 to 280 °C |
Pressure in rotary pump (max.) | 250 bar |
Speed in rotary pump (max.) | 20 m/s |
Tradename | HAMAR |