
€500.00/ pieceexcl. VAT
€605.00incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Length per box | 13.2 m |
pH range | from 1 to 13 |
Temperature range | from -50 to 280 °C |
Weight per box | 2 kg |