HAM-LET

HAM-LET HL-Llok-T-764L-SS-10mm

  • ERIKS:11370640
Image 1
Save to list

€45.20/ pieceexcl. VAT

€54.69incl. VAT

Estimated delivery date - 18/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAM-LET
Type
764L
Material
Stainless steel 316 (1.4401)
Shape
T-piece
External tube diameter of connection 1
10 mm
External tube diameter of connection 2
10 mm
External tube diameter of connection 3
10 mm
Connection 1
Compression end
Connection 2
Clamping ring
Connection 3
Clamping ring
Nominal internal diameter of connection 1
10 mm
Nominal internal diameter of connection 2
10 mm
Nominal internal diameter of connection 3
10 mm