HAM-LET

HAM-LET HL-Llok-reduction connector-768L-SS-6mmx3/8

  • ERIKS:11377698
Image 1
Save to list

€14.00/ pieceexcl. VAT

€16.94incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAM-LET
Type
768L
Shape
Straight coupling
Material
Stainless steel
Nominal internal diameter of connection 2
3/8" (10)
Connection 1
Compression end
Connection 2
Outer thread conical (NPT)
Material quality
Stainless steel 316 (1.4401)
External tube diameter of connection 1
6 mm