HAM-LET

HAM-LET HL-Llok-reduction connector-768L-SS-22mmx3/4

  • ERIKS:11379664
Image 1
Save to list

€66.60/ pieceexcl. VAT

€80.59incl. VAT

Estimated delivery date - 19/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAM-LET
Type
768L
Shape
Straight coupling
Material
Stainless steel
Nominal internal diameter of connection 2
3/4" (20)
Connection 1
Compression end
Connection 2
Outer thread conical (NPT)
Material quality
Stainless steel 316 (1.4401)
External tube diameter of connection 1
22 mm