

€47.90/ pieceexcl. VAT
€57.96incl. VAT
Estimated delivery date - 22/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Series | 763L |
Type | HL-Llok |
Shape | Reduction piece |
Material | Stainless steel |
Material quality | 1.4401 |
Nominal inner diameter | 15 mm |
Nominal inner diameter 2 | 12 mm |
Connection | Compression end |