

€37.40/ pieceexcl. VAT
€45.25incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Series | 763L |
Type | HL-Llok |
Shape | Reduction piece |
Material | Stainless steel |
Material quality | 1.4401 |
Nominal inner diameter | 12 mm |
Nominal inner diameter 2 | 8 mm |
Connection | Compression end |