

€37.30/ pieceexcl. VAT
€45.13incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Series | 763L |
Type | HL-Llok |
Shape | Reduction piece |
Material | Stainless steel |
Material quality | 1.4401 |
Nominal inner diameter | 12 mm |
Nominal inner diameter 2 | 1/2" |
Connection | Compression end |
Connection 2 | External thread (BSPP) |