

€24.40/ pieceexcl. VAT
€29.52incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Series | 763L |
Type | HL-Llok |
Shape | Reduction piece |
Material | Stainless steel |
Material quality | 1.4401 |
Nominal inner diameter | 10 mm |
Nominal inner diameter 2 | 6 mm |
Connection | Compression end |