HAM-LET

HAM-LET HL-Llok-red.elbow-769LR-SS-8mmx3/8

  • ERIKS:11379837
Image 1
Save to list

€30.50/ pieceexcl. VAT

€36.91incl. VAT

Estimated delivery date - 19/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAM-LET
Type
769LR
Shape
Elbow
Material
Stainless steel
Nominal internal diameter of connection 2
3/8" (10)
Connection 1
Compression end
Connection 2
Outer thread gas conical (BSPT)
Material quality
Stainless steel 316 (1.4401)
External tube diameter of connection 1
8 mm