

€19.70/ pieceexcl. VAT
€23.84incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Type | 769L |
Shape | Elbow |
Material | Stainless steel |
Nominal internal diameter of connection 1 | 1/4" (8) |
Nominal internal diameter of connection 2 | 1/8" (6) |
Connection 1 | Compression end |
Connection 2 | Outer thread conical (NPT) |
Material quality | Stainless steel 316 (1.4401) |