HAM-LET

HAM-LET HL-Llok-red.conn-768LR-SS-8mmx3/8

  • ERIKS:11379601
Image 1
Save to list

€15.40/ pieceexcl. VAT

€18.63incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAM-LET
Type
768LR
Shape
Straight coupling
Material
Stainless steel
Nominal internal diameter of connection 2
3/8" (10)
Connection 1
Compression end
Connection 2
Outer thread gas conical (BSPT)
Material quality
Stainless steel 316 (1.4401)
External tube diameter of connection 1
8 mm