HAM-LET

HAM-LET HL-Llok-red.conn-768LR-SS-8mmx1/4

  • ERIKS:11379598
Image 1
Save to list

€14.00/ pieceexcl. VAT

€16.94incl. VAT

49 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAM-LET
Type
768LR
Shape
Straight coupling
Material
Stainless steel
Nominal internal diameter of connection 2
1/4" (8)
Connection 1
Compression end
Connection 2
Outer thread gas conical (BSPT)
Material quality
Stainless steel 316 (1.4401)
External tube diameter of connection 1
8 mm