

€26.80/ pieceexcl. VAT
€32.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Type | 768LG |
Shape | Straight coupling |
Material | Stainless steel |
Nominal internal diameter of connection 2 | 1/2" (15) |
Connection 1 | Compression end |
Connection 2 | Outer thread gas cylindrical (BSPP) |
Material quality | Stainless steel 316 (1.4401) |
External tube diameter of connection 1 | 8 mm |