HAM-LET

HAM-LET HL-Llok-red.conn-768LG-SS-14mmx1/4

  • ERIKS:11379360
Image 1
Save to list

€45.70/ pieceexcl. VAT

€55.30incl. VAT

Estimated delivery date - 22/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAM-LET
Type
768LG
Shape
Straight coupling
Material
Stainless steel
Nominal internal diameter of connection 2
1/4" (8)
Connection 1
Compression end
Connection 2
Outer thread gas cylindrical (BSPP)
Material quality
Stainless steel 316 (1.4401)
External tube diameter of connection 1
14 mm