HAM-LET

HAM-LET HL-Llok-red.conn-768LG-SS-12mmx3/8

  • ERIKS:11379358
Image 1
Save to list

€29.70/ pieceexcl. VAT

€35.94incl. VAT

Estimated delivery date - 22/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAM-LET
Type
768LG
Shape
Straight coupling
Material
Stainless steel
Nominal internal diameter of connection 2
3/8" (10)
Connection 1
Compression end
Connection 2
Outer thread gas cylindrical (BSPP)
Material quality
Stainless steel 316 (1.4401)
External tube diameter of connection 1
12 mm