HAM-LET

HAM-LET HL-Llok-red.conn-768LG-SS-12mmx1/2 3.1

  • ERIKS:11379355
Image 1
Save to list

€33.10/ pieceexcl. VAT

€40.05incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAM-LET
Type
768LG
Shape
Straight coupling
Material
Stainless steel
Nominal internal diameter of connection 2
1/2" (15)
Connection 1
Compression end
Connection 2
Outer thread gas cylindrical (BSPP)
Material quality
Stainless steel 316 (1.4401)
External tube diameter of connection 1
12 mm