

€29.70/ pieceexcl. VAT
€35.94incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Type | 768LG |
Shape | Straight coupling |
Material | Stainless steel |
Nominal internal diameter of connection 1 | 1/2" (15) |
Nominal internal diameter of connection 2 | 3/8" (10) |
Connection 1 | Compression end |
Connection 2 | Outer thread gas cylindrical (BSPP) |
Material quality | Stainless steel 316 (1.4401) |