HAM-LET

HAM-LET HL-Llok-red.conn-768L-SS-10mmx1/4-TF

  • ERIKS:11447248
Image 1
Save to list
Not available in webshop
Estimated delivery date - 22/03/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAM-LET
Type
768L
Shape
Straight coupling
Material
Stainless steel
Nominal internal diameter of connection 2
1/4" (8)
Connection 1
Compression end
Connection 2
Outer thread conical (NPT)
Material quality
Stainless steel 316 (1.4401)
External tube diameter of connection 1
10 mm