

€19.10/ pieceexcl. VAT
€23.11incl. VAT
68 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Type | 768L |
Shape | Straight coupling |
Material | Stainless steel |
Nominal internal diameter of connection 1 | 1/4" (8) |
Nominal internal diameter of connection 2 | 1/2" (15) |
Connection 1 | Compression end |
Connection 2 | Outer thread conical (NPT) |
Material quality | Stainless steel 316 (1.4401) |