

€32.30/ pieceexcl. VAT
€39.08incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Type | 768L |
Shape | Straight coupling |
Material | Stainless steel |
Nominal internal diameter of connection 1 | 1/2" (15) |
Nominal internal diameter of connection 2 | 3/4" (20) |
Connection 1 | Compression end |
Connection 2 | Outer thread conical (NPT) |
Material quality | Stainless steel 316 (1.4401) |