HAM-LET

HAM-LET HL-Llok-red.conn-766LR-SS-6mx1/2

  • ERIKS:11379030
Image 1
Save to list

€24.40/ pieceexcl. VAT

€29.52incl. VAT

34 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAM-LET
Type
766LR
Shape
Straight coupling
Material
Stainless steel
Nominal internal diameter of connection 2
1/2" (15)
Connection 1
Compression end
Connection 2
Inner thread gas conical (BSPT)
Material quality
Stainless steel 316 (1.4401)
External tube diameter of connection 1
6 mm