

€32.60/ pieceexcl. VAT
€39.45incl. VAT
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Type | 766LG |
Shape | Straight coupling |
Material | Stainless steel |
Nominal internal diameter of connection 2 | 1/4" (8) |
Connection 1 | Compression end |
Connection 2 | Inner thread gas cylindrical (BSPP) |
Material quality | Stainless steel 316 (1.4401) |
External tube diameter of connection 1 | 12 mm |