HAM-LET

HAM-LET HL-Llok-red.conn-766LG-SS-10mmx3/8

  • ERIKS:11378981
Image 1
Save to list

€31.10/ pieceexcl. VAT

€37.63incl. VAT

Estimated delivery date - 18/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAM-LET
Type
766LG
Shape
Straight coupling
Material
Stainless steel
Nominal internal diameter of connection 2
3/8" (10)
Connection 1
Compression end
Connection 2
Inner thread gas cylindrical (BSPP)
Material quality
Stainless steel 316 (1.4401)
External tube diameter of connection 1
10 mm