
€60.20/ pieceexcl. VAT
€72.84incl. VAT
Estimated delivery date - 18/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Series | 774LF |
Shape | 3-piece coupling |
Material | Stainless steel |
Nominal inner diameter | 12 mm |
Nominal inner diameter 2 | 1/2" |
Connection | Compression end |
Connection 2 | External thread (BSPP) |