
€84.70/ pieceexcl. VAT
€102.49incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Series | 7102L |
Type | Let-lok |
Shape | Cross piece |
Material | Stainless steel |
External tube diameter of connection | 8 mm |
Connection | Compression end |