
€77.80/ pieceexcl. VAT
€94.14incl. VAT
Estimated delivery date - 18/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Series | 7102L |
Type | Let-lok |
Shape | Cross piece |
Material | Stainless steel |
External tube diameter of connection | 10 mm |
Connection | Compression end |