

€344.00/ pieceexcl. VAT
€416.24incl. VAT
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Series | H6800 |
Construction type | 2-way |
Housing construction | 1-part |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
External tube diameter of connection | 12 mm |
Connection | Compression end |
Pressure rating | 6000 PSI WOG |
Face to Face length | 102.5 mm |
Manual operation | Handle |
Bore | Full bore |
Material ball | Stainless steel |
Seat material | TFM 1600 |
Spindle material | Stainless steel |
Body seal | PTFE |
Maximum medium temperature (continuous) | 210 °C |
Maximum pressure difference at 20 °C | 206 bar |