

€160.50/ pieceexcl. VAT
€194.21incl. VAT
Estimated delivery date - 25/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Series | H6800 |
Construction type | 2-way |
Housing construction | 1-part |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
External tube diameter of connection | 8 mm |
Connection | Let-Lok |
Pressure rating | 6000 PSI WOG |
Face to Face length | 84.8 mm |
Spindle material | Stainless steel |