HAM-LET

HAM-LET Ball valve Series: H6800 Stainless steel 6000 PSI WOG Let-Lok 1/4" (8)

  • ERIKS:11381825
Image 1
Save to list

€146.00/ pieceexcl. VAT

€176.66incl. VAT

Estimated delivery date - 18/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAM-LET
Series
H6800
Construction type
2-way
Housing construction
1-part
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
1/4" (8)
Connection
Let-Lok
Pressure rating
6000 PSI WOG
Face to Face length
83.6 mm
Spindle material
Stainless steel