






€13.00/ pieceexcl. VAT
€15.73incl. VAT
88 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HALLITE |
Type | 605 |
Rod diameter | 30 mm |
Groove Diameter | 40 mm |
Groove Width | 7.7 mm |
Seal height | 7 mm |
Material seal | PUR |
Compound | Hythane 181 |
Temperature range | from -45 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 1 m/s |