HALDER

HALDER Soft-faced sledgehammer SUPERCRAFT nylon 100mm 10kg

  • ERIKS:12738871
  • Manufacturer:4030618303879
Image 1
Soft-faced sledgehammer, kickback free SUPERCRAFT

Design: Hammer body made of steel sheet, the exchangeable, hard impact heads are made of cadmium-free, white nylon. Kickback free through ball filling. With painted hickory handle. Application: For the insertion of wedges, repair, maintenance and straightening work as well as fencing, rail, tool and machine construction.

Save to list

€368.44/ pieceexcl. VAT

€445.81incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALDER
Diameter
100 mm
Length
1000 mm
Material stick
Wood