HALDER

HALDER Soft-faced hammer with steel handle kickback free 50mm

  • ERIKS:23076077
  • Manufacturer:4030618301721
Image 1
SUPERCRAFT soft-faced hammer, kickback free

Design: Hammer body made of steel, no kick-back due to ball filling. The cadmium-free nylon inserts are replaceable. With steel tube handle and ergonomic rubber grip. Application: For targeted, precisely dosed strikes in tooling, machine and gear industries.

Save to list

€54.95/ pieceexcl. VAT

€66.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALDER
Weight
1200 g
Diameter
50 mm
Length
310 mm