HALDER

HALDER Soft-faced hammer with steel handle kickback free 40mm

  • ERIKS:23076076
  • Manufacturer:4030618301707
Image 1
SUPERCRAFT soft-faced hammer, kickback free

Design: Hammer body made of steel, no kick-back due to ball filling. The cadmium-free nylon inserts are replaceable. With steel tube handle and ergonomic rubber grip. Application: For targeted, precisely dosed strikes in tooling, machine and gear industries.

Save to list

€44.15/ pieceexcl. VAT

€53.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALDER
Weight
850 g
Diameter
40 mm
Length
300 mm