HALDER

HALDER Soft-faced hammer SIMPLEXrubber 40mm

  • ERIKS:23075879
  • Manufacturer:4030618300052
Image 1
Soft-faced hammer with impact heads made of rubber

Design: Two-piece casing made of cast steel, with impact heads and wooden handle. All parts can be replaced. Attachment via a screw.



On both sides with black, medium hard impact heads made of rubber composition.

Save to list

€29.49/ pieceexcl. VAT

€35.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALDER
Diameter
40 mm
Length
330 mm
Material stick
Wood